Grade CFP5 is a qualitative filter for filtration of very fine particulate and clarification with applications in environmental sciences and chemical analysis. Retention of approximately 2.5um. Low ash content of <0.05%. Thickness 0.195mm.
LabExact Grade CFP5 Qualitative Cellulose Filter Paper 0.195 mm Thick, 18.5 cm Dia., 2.5 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 18.5 |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cotton Linter Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP5 |
| Color | White |
| Manufacturers Part Number | CFP5-185 |
| Grade | CFP5 |
| Retention | 2.5 |
| Brand | LabExact |