This unique media is an analytical purity grade cellulose based non-sterile paper designed for conveying powder or gelatinous paste samples to and from balances and instruments. The material has sufficient structural integrity to resist tearing during quadrant folding or enveloping. The surface is highly calendared (non treated gloss) to a smoothness which resists sample hold or moisture absorption. The surface texture is designed to increase abrasion durability during spatula scraping. This media demonstrates excellent lot-to-lot reproducibility. Material chemistries are verified against a standard using GC techniques prior to the paper making process. Other applications include; slip sheets between samples and slides, short term exposure as a moisture barrier, liners within containers and laminating backing for structural support.
LabExact Weighing Papers 3" x 3", 500 PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.40
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
Product Details
| Type | Weighing Papers |
| Material | Cotton Cellulose |
| Package Quantity | 500 |
| Description | Weighing Papers |
| Color | White |
| Manufacturers Part Number | W33 |
| Brand | LabExact |