Laboratory Filtration
Lab filtration is used in chemistry, biology, and environmental science for separating and purifying substances. It includes syringe filters, bottle top filters, and membrane filters. They help in sample preparation, impurity removal, and precise separations, with different pore sizes, substance compatibility, and ease of use. Lab filtration ensures accurate and reliable results in analytical processes.
Diameter
View All Diameter
Thickness
View All Thickness
Type
View All Type
Length
View All Length
Material
View All Material
Height
View All Height
Capacity
View All Capacity
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 15 Business Days
Package Quantity
1
Material
Polpropylene Frame, Carbon
Color
Black
Compare
1
1
Ships in 15 Business Days
Package Quantity
1
Material
Polpropylene Frame, Carbon
Color
Black
Compare
1
1
Ships in 5 Business Days
Package Quantity
2
Compare
1
1
Ships in 13 Business Days
Package Quantity
1
Material
Plastic
Color
Blue
Compare
1
1
Ships in 20 Business Days
Package Quantity
1
Material
Aluminum Frame, Paper Media
Color
White
Compare
1
1
Ships within 1 Business Day
Package Quantity
30
Diameter
30 mm
Material
PP
Sterile
Yes