Grade TSS - Binderless borosilicate glass microfiber for Total Suspended Solids and specifically designed for EPA Methods 2540C and 2540D for testing dissolved and suspended solids in water and wastewater. High flow rate with high capacity. Media has no added extractables to aid in the elimination of sample contamination. Excellent wet strength. Other common applications include gravimetric analysis of air pollutants, membrane support pads, membrane prefilters, clarification of reagent and buffer solutions, filtration of eluent for HPLC and moisture analysis pads.
LabExact® Grade TSS 1.5um Binderless Glass Microfiber, 12.5cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 1.5um |
| Diameter | 12.5 CM |
Product Details
| Type | Glass Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade TSS |
| Color | White |
| Manufacturers Part Number | LE-TSS1250 |
| Grade | TSS |
| Retention | 1.5 |
| Brand | LabExact |