LabExact® Moisture Analysis Binderless Glass Microfiber Pads, 9.0cm Dia, 200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This product conforms to AOAC standards for binderless glass microfiber moisture analysis pads used in food analysis, ensuring dependable and repeatable results in regulated laboratory environments. It is widely utilized in industrial quality assurance testing of plastic resins, gels, pastes, and other semi‑solid materials where accurate moisture determination is critical. The binderless construction minimizes contamination and delivers consistent absorption characteristics. Designed for versatility, these pads are compatible with most analytical instruments employing convection and microwave energy systems. Their uniform structure supports reliable thermal performance, making them well suited for routine, high‑throughput testing across food, polymer, and industrial quality control applications.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 1-2um |
| Diameter | 9 CM |
Product Details
| Type | Glass Microfiber Pads |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 200 |
| Color | White |
| Manufacturers Part Number | LE-MA90A |
| Retention | 1 - 2 |
| Brand | LabExact |