Graded Pinch Finger Exerciser - 7 Replacement Pinch Pins, Green, Moderate
Write a Review
|
Questions & Answers (0)
Product Description
Set of 7 additional pinch pins for graded pinch exerciser. Green - Medium.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 0.5 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 7 |
| Description | Finger Pinch Exerciser |
| Color | Green |
| Manufacturers Part Number | 10-0843 |
| Challenge Level | Moderate |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |