Graded Pinch Finger Exerciser - Complete Set, 35 Pins
Write a Review
|
Questions & Answers (0)
Product Description
Improve pinch strength and coordination with a graded pinch exerciser. The exerciser includes 5 sets of color-coded graded resistance pinch pins, three horizontal rods, and a vertical rod for shoulder ROM exercise. Additional pinch-pins also available. Complete Site - 35 Pins.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 14 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 1 Set |
| Description | Finger Pinch Exerciser |
| Color | Assorted |
| Manufacturers Part Number | 10-0840 |
| Challenge Level | Assorted |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |