Features:
- Convenient markings on side of cup allow easy measurement of liquids
- Insulated for hot or cold beverages
- Great for use in doctor and dental offices
- Material: Expanded Polystyrene (EPS)
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 1000 |
| Description | Foam Hot/Cold Medical Cups |
| Color | White |
| Manufacturers Part Number | 16J16GRA |
| Brand | Dart |