Graduated Histology Container, 1000mL (32 oz.), Polypropylene, Yellow Screwcap, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These containers are the ultimate in leak-tight storage and transport of liquids. An expanded inner liner in the screwcap is designed to compress against the uppermost walls and top rim of the container thereby providing an air-tight seal.They are ideal for use in hospital pneumatic tube systems. Molded graduation marks. Leak-Resistant
PRICE
$395.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 39 oz. (1000mL) oz |
| Graduated | Yes |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 100 |
| Manufacturers Part Number | 6545 |
| Closure | Screw Cap |
| Lid Color Family | Yellow |
| Brand | Globe Scientific |