Graduated Specimen Container, 4 oz., Red Screwcap, Frosted Writing Area, Polypropylene, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These 4 ounce urine collection containers are ideal for use in physician's offices and hospital settings. The containers feature a full turn screw cap for better leak resistance. They have molded graduation marks and a frosted writing area. The individually wrapped sterile containers also come complete with an afixed patient ID label. Graduated to 120ml. Frosted writing area. Clarified polypropylene (PP). Sterile Aseptic Containers. Individually wrapped. Trilingual patient ID label (English, Spanish & French)
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 4 oz. (118mL) oz |
| Graduated | Yes |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 500 |
| Features | Frosted Writing Area |
| Manufacturers Part Number | 5905R |
| Closure | Screw Cap |
| Lid Color Family | Red |
| Brand | Globe Scientific |