Features:
- 30 mL capacity
- Not made with natural rubber latex
- Maximum centrifugation at 6000×g
Weights & Dimensions
| Length | 3-11/16 in |
| Width | 1-3/16 in |
Product Details
| Type | Universal Container |
| Color | Clear/Red |
| Closure | Screw Cap |
| Lid Color Family | Red |
| No Print | |
| Capacity | 30 oz |
| Sterile | No |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 400 |
| Features | Cap, Container |
| Manufacturers Part Number | 43051 |
| Brand | Dynarex |