Graduated Specimen Container, 5 oz.. Snap Cap, Polypropylene, 300/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This popular 5 ounce container features a fantastic leak-resistant snap cap. The container has molded graduation marks and a large area to write specimen information on the lid. Packaging: 300 containers and lids per case. Container material: Polypropylene (PP). Cap material: Polyethylene (PE)
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 5oz. (147mL) oz |
| Graduated | Yes |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 300 |
| Manufacturers Part Number | 5917 |
| Closure | Snap Lid |
| Brand | Globe Scientific |