- Fit plain end culture tubes and flasks with DeLong style necks or ports
- Molded from durable, autoclavable polypropylene (PP)
- Ridges inside cap provide secure grip and gas exchange
- Available in five (5) colors for easy sample identification and organization
- Maintain sterility without cotton plugging
- Reduce sample evaporation compared to cotton plugging
- Provide same evaporation and sterility benefits as stainless steel closures
Diamond Culture Tube Cap for 13mm Glass Culture Tubes, Polypropylene, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13mm |
Product Details
| Closure Type | Culture tube cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 118150C |
| Cap Color Family | Clear |
| Brand | Globe Scientific |