High Country Plastics Hanging Feeder With Hardware, HG-3, 3'
Write a Review
|
Questions & Answers (0)
Product Description
High Country Plastics Hanging Feeder With Hardware, HG-3, 3'
Portable 3' long hanging wall feeder is great for tight spaces where large feeders won't fit. Its durable impact resistant poly construction and UV protection ensures this feeder will hold up to years of use in harsh elements. Hook over brackets included to easily install the feeder to any 2" lumber.
Portable 3' long hanging wall feeder is great for tight spaces where large feeders won't fit. Its durable impact resistant poly construction and UV protection ensures this feeder will hold up to years of use in harsh elements. Hook over brackets included to easily install the feeder to any 2" lumber.
PRICE
$54.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-5/16 in |
| Width | 10-5/16 in |
| Depth | 5 in |
| Height | 5-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Hanging Feeder With Hardware |
| Includes | Two hook-over brackets |
| Material | Plastic |
| Description | High Country Plastics hanging feeder with hardware |
| Color | Black |
| Manufacturers Part Number | HG-3 |
| Brand | High Country Plastics |