UNEX FC99SR72723-A Flow Cell Heavy Duty Gravity Rack Add-On 72"W x 72"D x 72"H with 3 Levels
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY DUTY GRAVITY FLOW RACK
3 Level Add-on Unit
These multi-level storage units with flow tracks allow front feeds and keep products at pick point. Uprights and horizontal beams are made from 1-3/4" square tube steel. Welded base plates allow floor anchoring. Includes four 12"W roller tracks per level. Levels adjust at 3" increments. Powder coat finish. Rollers are ¾" diameter tempered aluminum with full length 3/16" steel axles. 1000 lb. capacity per level. Includes 2 upright posts, 4 front to back beams, 2 cross beams per level, 4 roller tracks per level and hardware. Easy assembly. 7 Year Limited Warranty.
3 Level Add-on Unit
These multi-level storage units with flow tracks allow front feeds and keep products at pick point. Uprights and horizontal beams are made from 1-3/4" square tube steel. Welded base plates allow floor anchoring. Includes four 12"W roller tracks per level. Levels adjust at 3" increments. Powder coat finish. Rollers are ¾" diameter tempered aluminum with full length 3/16" steel axles. 1000 lb. capacity per level. Includes 2 upright posts, 4 front to back beams, 2 cross beams per level, 4 roller tracks per level and hardware. Easy assembly. 7 Year Limited Warranty.
PRICE
$2,249.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 72 in |
| Height | 72 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Add-On |
| Shelf Capacity | 1000 lbs |
| Color | Blue |
| Number of Levels | 3 |
| Track Configuration | Roller |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | FC99SR72723-A |
| Lanes per Level | 4 |
| Brand | UNEX |