UNEX FCW99SW72963 Flow Cell Gravity Rack Workstation 72"W x 96"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Gravity Flow Rack Workstation, 30575, 72"W x 96"D x 72"/84"H
Multi-level workstation unit with knuckled SpanTrack wheelbed. Shown with 18" deep shelf kit. overhead tool bar2 levels with 18" deep pick trays and a return on the bottom level for empties. Uprights and horizontal beams are made from 1-3/4" square tube steel. Welded base plates allow floor anchoring. Post are punched at 1" on center. Powder coat finish. Wheels are 1.6" Hex Hub, low friction design with 5/16" steel axle. 3 Levels with 1000 lb. capacity per level. Includes 4 upright posts, 4 front to back beams, 2 cross beams per level. Easy assembly. 7 Year Limited Warranty.
Multi-level workstation unit with knuckled SpanTrack wheelbed. Shown with 18" deep shelf kit. overhead tool bar2 levels with 18" deep pick trays and a return on the bottom level for empties. Uprights and horizontal beams are made from 1-3/4" square tube steel. Welded base plates allow floor anchoring. Post are punched at 1" on center. Powder coat finish. Wheels are 1.6" Hex Hub, low friction design with 5/16" steel axle. 3 Levels with 1000 lb. capacity per level. Includes 4 upright posts, 4 front to back beams, 2 cross beams per level. Easy assembly. 7 Year Limited Warranty.
PRICE
$4,499.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 96 in |
| Height | 84 in |
| Weight Capacity | 3000 lbs |
| Weight | 1068 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Capacity | 1000 lbs |
| Color | Blue |
| Number of Levels | 3 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | FCW99SW72963 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |