Mobile Gravity Flow Rack
Mobile gravity flow rack reduces labor costs, makes the most of inaccessible storage space and provides highly efficient picking system for assembly lines. Items feed from back and roll to front to save loading time. This 48"W unit includes 3 levels, each with 3 sets of 15"W tracks per level on 3" centers. 1,000 lb. capacity per level. Includes rugged 4" x 2" swivel casters with side brakes for easy mobility. Very easy assembly. 7 Year Limited Warranty.
UNEX FCM99SR48723 Flow Cell Mobile Gravity Rack 48"W x 72"D x 54"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 72 in |
| Height | 54 in |
| Weight Capacity | 3000 lbs |
| Weight | 373 lbs |
| Max Shelf Capacity | 800 lbs. to 1400 lbs. |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Capacity | 1000 lbs |
| Color | Blue |
| Number of Levels | 3 |
| Wheel Type | PolyoLefin Plastic Swivel w/Brake |
| Track Configuration | Roller |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Manufacturers Part Number | FCM99SR48723 |
| Shelf Material | Aluminum |
| Brand | UNEX |