72" Concrete Picnic Table Frame w/ Blue Steel Mesh Seat, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Concrete frames and plastic coated steel top and seating surface add beauty and a sense of permanence while providing aesthetic value to your property. Steel mesh seating and top are coated with sturdy plastic powder coating for outdoor use and are easy to clean. Concrete frames are steel reinforced for maximum strength and offer your landscape a look of permanence. Powder coated steel braces add strength to the table top. Shipped unassembled (power equipment required for installation) in components.
PRICE
$2,185.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 66 in |
| Height | 29 in |
| Seat Height | 16-3/8 in |
| Table Width | 28 in |
| Table Length | 72 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Gray |
| Color | Blue |
| Cushion Included | No |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | RT-M-6 gray/blue |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Petersen Manufacturing |