Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bohlmann

Model # :WBB583614

MPN #: PT-38

38" Rectangular Picnic Table, Concrete, Gray

Product Description
The concrete tables offer a rectangular shape in three lengths (38 inches, 58 inches and 68 inches, respectively). All three lengths are 57 inches wide, including the built-in seating. These concrete tables complement their natural surroundings with earth tone colors and have polished white cement seats and table tops that bolt together to form one solid unit. As a park table or a picnic table, this durable design features a recessed leg angle that allows plenty of leg room for ease of entering the table. These tables have a variety of outdoor applications, both residential and commercial. The table will comfortably seat 4 people. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately).

PRICE
$1,749.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width57 in
Height29 in
Weight500 lbs
Table Width26-1/2 in
Table Length38 in

Product Details

TypeTraditional Picnic Table
Frame Color FamilyGray
ColorGray
Cushion IncludedNo
MaterialConcrete
Frame MaterialConcrete
Manufacturers Part NumberPT-38
Mounting StyleSurface
ShapeRectangular
BrandBohlmann