Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB2338400

MPN #: 60276

Lifetime® Glider Bench, Harbor Gray

Product Description
Creating the perfect place to enjoy a nice afternoon, the Lifetime Glider Bench is the ideal addition to your yard. Constructed of weather-resistant simulated wood, the bench is designed to be the perfect size to easily fit on a porch or patio. The Lifetime Glider Bench is UV-protected and will not fade, crack, chip, or peel. Unlike wooden benches, the simulated wood will not splinter or warp, and never needs to be painted or varnished. The ball bearings create a smooth, quiet glide, and the 48 in. steel frame has a powder-coated, rust-resistant finish to ensure that your Glider Bench will last for years.

Lifetime Wood Alternative Glider Bench - Features a 44 in. weather-resistant, simulated wood bench and 48 in. metallic Black Sand powder-coated steel frame. 2-year limited warranty.

Features:
  • Steel Frame with All-Weather Finish
  • Ball Bearings for Smooth and Quiet Glide
  • Slats Allow for Quick Water Drainage
  • Durable Weather-Resistant Polystyrene
  • Stain Resistant and Easy to Clean
  • Contoured for Comfort
  • The Beauty of Wood Without the Maintenance
  • Will Not Warp, Crack, Chip, or Peel
  • Some Assembly Required
  • Superior Strength and Durability

Features:
  • Frame Material: Powder-Coated Steel
  • Weight: 68.3 lb. (30,9 kg)
  • Bench Weight Capacity: 500 lb. (226,8 kg)
  • Bench Height: 33.7 in. (85,5 cm)
  • Frame Color: Black
  • Seat Width: 44 in. (111,8 cm)
  • Ball Bearings: Steel
  • Materials of Construction: Polystyrene
  • Frame Depth: 28.5 in. (72,3 cm)
  • Warranty: 2-Year Limited
  • Frame Width: 49.2 in. (124,9 cm)
  • Seat Depth: 18.5 in. (46,9 cm)
  • Bench Color: Harbor Gray

PRICE
$289.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
289.95
Buy 3+ units
279.95Save $10.00 (3%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width28-1/2 in
Height33-3/4 in
Weight Capacity500 lbs
Weight68.3 lbs
Seat Length44 in
Seat Width18-1/2 in
Seat Height16 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBlack
ColorGray
MaterialPolystyrene
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number60276
Mounting StylePortable
CollectionGlider
BrandLifetime

Warranty

Warranty2 Years yr