The CanDo® Plus foam roller combines the universally comfortable firmness of a white roller with a sleek, stylish finish. Gray color conceals both dirt and aging. Attractive look appeals to clinic, gym and home users alike. Features soft, rounded edges.
CanDo® Gray Plus Foam Roller, 6" Dia x 36"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Type | Foam Rollers |
| Color | Gray |
| Style | Round |
| Material | Foam |
| Package Quantity | 1 |
| Description | Plus Foam Roller |
| Manufacturers Part Number | 30-2500 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |