Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2179211

MPN #: 30-2290

CanDo® Black Composite Foam Roller, Half-Round, 6" Dia. x 36"L

Product Description
Molded composite foam rollers are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The molded rollers are strong enough to be used by large adults and active children. Foam rollers are available in 36", 18" and 12" lengths with either a round (circular) or half-round (semi-circular) profile. This line of rollers is available in black. The molded composite foam rollers are more firm than the polyethylene roller and are rugged.

PRICE
$21.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width6 in
Height3 in
Weight2 lbs

Product Details

TypeFoam Rollers
ColorBlack
StyleHalf-Round
MaterialMolded Foam
DescriptionComposite Foam Roller
Package Quantity1
Manufacturers Part Number30-2290
Challenge LevelX-Firm
BrandCanDo

Warranty

Warranty1 yr