Pipe & Tubing Cutters
Availability
Brand
Length
Height
Type
Capacity
Color
Price
Related Products
Mastercool tube cutters are lightweight yet durable. Carbide steel cutting wheels work with hard and soft copper, aluminum, brass, thin wall steel and stainless steel. All cutters feature rollers with flare cut-off grooves to salvage as much old tubing as possible.
Mastercool tube cutters are lightweight yet durable. Carbide steel cutting wheels work with hard and soft copper, aluminum, brass, thin wall steel and stainless steel. All cutters feature rollers with flare cut-off grooves to salvage as much old tubing as possible.
The Start International TBC50 heavy duty non-adhesive material cutter automatically dispenses, measures, and cuts non-adhesive materials. It's ideal for heavy production to cut all kinds of tubing (heat-shrink), sleeving, Nomex®, Velcro® Brand (Hook & Loop), ribbon, etc. The TBC50 cuts up to 4.3" (110mm) wide material or multiple rolls. The built-in high speed operation cuts up to 140 pieces per minute at 2" (50mm) in length. Features: Heavy duty cutter Cuts tube, wire, sleeving, Nomex®, Velcro® Brand, etc. Digital length adjustment Up to 4.33" in width From .04 to 984' in length ...
C.S. Unitec EX205-20B Single Open Ended Wrench, Copper Beryllium, 20mm Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX702-055UB T- Handle Socket Wrench, Copper Beryllium, 3/4" Features: L-shaped 6-point wrench Multiple sizes available Non-Sparking, non-magnetic, corrosion resistant Made from copper beryllium