- All die heads complete come with selected dies and are set at the factory
Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37410
Write a Review
|
Questions & Answers (0)
Product Description
12R 1 1/2 NPT DIE HD COM
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Weight | 6 lbs |
| Pipe/Tube Size | 1 1/2 in - 11 1/2 NPT |
Product Details
| Type | Alloy RH Die Head |
| Cutting Direction | Right |
| Material | Alloy |
| Manufacturers Part Number | 37410 |
| For Use With | 12-R (30118) |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |