Pipe Cutter Wheels, RIDGID 33145
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Cutting Wheel |
| Blade Exp. | 0.47 |
| Manufacturers Part Number | 33145 |
| For Use With | 208, 209, 6S |
| Tool Material | Steel |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
Features: Enclosed hardened steel thrust-bearing mechanism assures smooth cuts and reliable operation Rugged aluminum alloy body looks good and handles well Foldaway hardened steel reamer removes inside burrs cleanly Includes (2) general-purpose cutter wheels Designed for use in tight access areas Enclosed feed screw assures smooth operation by minimizing contamination Corrosion resistant stainless steel rollers produce easier, smoother cuts
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
OLFA® PC-L Plastic and Laminate Cutter for scoring plastics and laminates for clean, precise breaks. The sharp, tungsten steel blade produces fine score lines for exact cuts on plastics, laminates, lighted ceiling tile, and more. The tool has a retractable blade with limitless blade positions thanks to the ratchet-wheel style lock. Simply set the blade depth and turn the dial to firmly lock the blade in place for confident cutting. The cutter comes with a total of three (3) PB-800 Plastic and Laminate Cutter Replacement Blades. One dual-edge blade is preloaded in the tool for immediate ...
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
Ridgid® Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity Specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing; rollers include grooves for close-to-flare cuts. Strong, lightweight slide and wheel housing, large knurled feed screw knob gives easy control of cutting pressure for clean cuts. Models 117 and 118 include a self-feeding cutter wheel that automatically cuts after tightening the knob only once. The Model 117 a special knob for easier tightening of the feedscrew.