x

Take 15% off your entire order!

Offer applied at checkout

Greenlee® DTAP1/4-20 Drill/Tap,1/4-20

Greenlee® DTAP1/4-20 Drill/Tap,1/4-20

Item #: WBB1377564

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/4-20
  • 6-32 to 1/4-20
  • 10-32

1/4-20

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Greenlee® DTAP1/4-20 Drill/Tap,1/4-20

Features:
  • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
  • Back tapered beyond tap toprevent thread damage from over-drilling
  • Deburr/countersink also provided on bit beyond back taper
  • Made from hardened high-speed steel vs. carbon steel for longer life
  • High quality hex shank to ensure strong connection to drill chuck
  • Designed to tap up to 10-gauge metal
  • Quick change adaptor included in both metric and standard kits

  • DESCRIPTION Drill Tap
  • THREAD SIZE 1/4-20
  • SIZE 1/4-20
  • COLOR FINISH Metal
  • CONSTRUCTION Metal
  • BRAND Greenlee
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER DTAP1/4-20
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Stap
    Your review:
    Perfect tool
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee® DTAP1/4-20 Drill/Tap,1/4-20

Greenlee® DTAP1/4-20 Drill/Tap,1/4-20

Item #: WBB1377564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant