Grease Duct Access Door - 12 x 12
Write a Review
|
Questions & Answers (0)
Product Description
Steel construction along with the high temperature resistant gasket & sealant allows this Access Door to be grease tight & airtight. This door meets or exceeds requirements of all mechanical codes. It is both UL and ULC listed. 8 Latches. Silver Finish. 15"W x 15"H Outside Flange Dimensions. 15"W x 1/2"D x 15"H Return Flange Dimensions.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Overall Frame Height | 15 in |
| Door Width | 12 in |
| Rough Opening | 12 X 12 in |
| Opening Width | 15 in |
| Door Height | 12 in |
| Overall Frame Width | 15 in |
| Opening Height | 15 in |
| Opening Depth | 1/2 in |
Product Details
| Color | Silver |
| Number of Latches | 8 |
| Material | Steel |
| Manufacturers Part Number | FGGD1212 |
| Brand | Acudor |