American Forge & Foundry Grease Gun, Standard
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8002 |
| Capacity | 14 Oz. |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Related Products
Superior Construction - Inner tubing is polyamide with polyurethane sheathing, reinforced diagonally in highly tear resistant polyester. Hose has an inner diameter of 0.16" (4.1 mm) & an outer diameter of 0.425" (10.8 mm). Large inner diameter makes them ideal for use in cold weather. Heavy duty zinc plated end connections hydraulically crimped to the hose. Rolled threads for extra strength. Working Pressure: 5800 PSI ; Burst Pressure: 13,775 PSI
The M18™ Cordless 2-Speed Grease Gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool's 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool's stand up design and shoulder ...
Designed for use in confined spaces or where access to grease nipple is restricted. Built Tough, robust barrel that is 0.049" (1.2 mm) thick; Heavy Duty Follower Spring, CNC machined grease gun head, large rolled threads for fast & easy re-loading. Heavy Duty Aluminum Die Cast Head & super strong pistol grip handle. Pistol Handle designed to prevent fingers from "Pinching", Develops 5,000 PSI / 345 BAR. Included is 4" Steel extension and standard 4 jaw coupler with ball check
Prolube 42502 Lever Grease Gun, with extension/coupler, 14oz. Cap., 6000 PSI Standard Duty, 1/8" NPT
By far the most popular grease gun for general purpose lubrication in automotive, workshop, agricultural & light industrial applications. Drop resistant steel head construction, develops 6,000 PSI / 413 BAR. Air release either through loader fitting on the grease gun head or half turn of the head assembly. Soft rubber grip on lever handle for comfortable operation, durable powder coated finish. Included is 6" Steel extension and standard 4 jaw coupler with ball check
Prolube 43047 Variable Stroke Pistol Grip Grease Gun, with hose/coupler, 14 oz. - 7000 PSI, 1/8" NPT
All weather grease gun, designed especially for ease of use in very cold weather conditions; Venturi Mechanism coupled with a large grease inlet helps retain prime. Robust grease gun barrel 0.049" (1.2 mm) thick, heavy duty follower spring, CNC machined grease gun head machined to very close tolerances that ensures perfect fits, large rolled threads for fast & easy re-loading. Head incorporates a unique bulk loader which doubles as an air bleeder; Unique Adjustable Stroke Mechanism that switches between high volume & high pressure applications with ease. High volume for faster greasing ...