Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428193

MPN #: 8013

American Forge & Foundry Grease Gun Whip Hose W/Spring, 12"

Product Description
American Forge and Foundry 12-inches Heavy duty grease gun whip hose with spring for hand-operated grease guns. Heavy duty spring guard for added durability/safety. 3,500 PSI working pressure. 11,600 PSI burst pressure. 1/8" NPT threads. 1 Year Limited Warranty.

PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8013
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr