FG300 Rubber Portable Banana Base For Yield to Pedestrian Sign
Write a Review
|
Questions & Answers (0)
Product Description
FG300 Rubber Banana Base
FG 300 series portable rubber 35 lbs. base with fluorescent green heavy duty base insert and support rod. Mounting Hardware Not Included.
FG 300 series portable rubber 35 lbs. base with fluorescent green heavy duty base insert and support rod. Mounting Hardware Not Included.
PRICE
$169.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 14 in |
| Depth | 3 in |
| Height | 3 in |
| Diameter | 14 x 28 x 3 in |
Product Details
| Type | Banana Base |
| Color | Multi-colored |
| Wheels | No |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Portable Banana Base For Yield to Pedestrian Sign |
| Manufacturers Part Number | 800BASE196R |
| Brand | Pexco |