Show you care about the well-being of the people in your facility with GOJO FMX Green Certified Foam Handwash.The mild, biodegradable (ingredient Sodium Laureth Sulfate) formulation has green certification from EcoLogo for hand cleaners, based on its reduced human and aquatic toxicity and reduced smog production potential. The refill snaps in place into the dispenser with an audible click, for immediate feedback on whether it is correctly seated within the dispenser.
GOJO® Green Certified Foam Hand Cleaner, Unscented, 1,250 mL Refill, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Capacity | 1250 ml |
| Scent | Unscented |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | 5165-04 |
| For Use With | 5150-06, 5155-06 |
| Brand | GOJO |