SC Johnson Professional® Kresto® Classic Hand Cleaner, Fougere Scent, 2 L Refill, Pk of 4
Write a Review
|
Questions & Answers (0)
Product Description
Specialist Solvent-Based Super-Heavy Duty hand cleaner Pumice/Scrubber with Astopon® natural scrubbing agent and Eucornol® emulsifying active. Ideal for difficult to remove and deeply ingrained oil-based contaminants. For use in industrial environments to remove extremely heavy soiling. Contains a Specialist Mild Solvent-Isohexadecane which is a highly refined hydrocarbon solvent with low potential to cause irritation of the skin. The product will have no adverse effect if in contact with surfaces prior to the application of paint or surface coatings. Uses 100% active ingredients in a clay-thickened matrix, enabling only a small amount of product required for effective and economical cleaning.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Liquid |
| Scent | Fougere |
| Capacity | 2 Liters |
| Size Type | 2L |
| Package Quantity | 4 |
| Color | Tan |
| Application | Hand |
| Manufacturers Part Number | KCL2LT |
| For Use With | SC Johnson Professional HVY2LDB |
| Brand | SC Johnson Professional |