- Charging Time: 1.5 Hours
- Coverage: Up To 2500 Sq. Ft.
- Application: Up To 5 Ft.
- Continuous Run Time: Up To 3Hrs
- Micron Size: 5 Microns
- Dimensions: 25.4" X 4.09" X 7".63
- Capacity: 750Ml Weight: 2.25 Lbs (Empty)
Green Air Immuno 360 Spray Gun, .2 Gallon Capacity
|
Questions & Answers (0)
Product Description
The Immuno Industrial Sprayer Gun is a professional-grade sprayer designed for 360o complete surface disinfection for your home, school, office, and everywhere else. The ergonomic cordless design and high-capacity tank allows for ease of use, maximum coverage, and precise application. Use with your sanitizing products.b>Features:
CLEARANCE PRICE
$109.95was $179.95
Save $70.00 (39%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-2/5 in |
| Width | 4-1/10 in |
| Height | 7-7/10 in |
| Weight | 2 lbs |
Product Details
| Battery Type | Lithium |
| Assembly Required | Yes |
| Type | Sprayer |
| Color | Gray |
| Battery Recharge Time | 1.5 Hours |
| Handle Type | Pistal Grip |
| Capacity | 0.2 |
| Voltage | 100-240VAC V |
| Material | ABS Plastic |
| Manufacturers Part Number | 5001 |
| Brand | Green Air |
Warranty
| Warranty | 1 yr |