Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Powr-Flite

Model # :WBB2373845

MPN #: PFMS

Powr-Flite® PFMS Nebula Disinfectant Mister & Detail Cleaner, 3.5 Gal Capacity

Product Description
Powr-Flite® PFMS Nebula Disinfectant Mister and Detail Cleaner

Designed for use with all disinfectants on the EPS "List N" Includes two Nozzles an atomizing and a fan spray nozzle. The Atomizing Nozzle sprays .05 gallons per minute at just over 105 microns. While the fan nozzle dispenses at .25 gallons per minute.

Features:
  • 3.5 Gallon solution can cover 7,500-10,000 square feet per tank
  • On-board storage for hoses, wands and nozzles
  • Built in dolly with 3/4" wheels features a collapsible handle for easy use and storage
  • 100W/1A in misting mode and 1100W/8.9A in Detail Cleaning mode.
  • Estimate effective range per minute: 142 Sq Feet
  • 35' Misting hose
  • 18" Misting wand
  • 25' Power cord
  • Oscillating Pump
See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight36 lbs
Cord Length25'
Dimensions23 x 11 x 23 in
Hose Length35'

Product Details

Capacity3.5 gal
Voltage115 V
ColorBlack
Hertz60 Hz
Manufacturers Part NumberPFMS
PSI55 psi
BrandPowr-Flite