EDIC High Pressure Spray Gun
Write a Review
|
Questions & Answers (0)
Product Description
High Pressure Spray Gun is best used at 500-1200 PSI. For use with CR2 Touch-Free Restroom Cleaning System.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | High Pressure Spray Gun |
| Color | Black |
| Manufacturers Part Number | 9000AC-1 |
| For Use With | CR2 Touch-Free Restroom Cleaning System |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |