Palram - Canopia Green Shade Cloth 8' x 12'
Write a Review
|
Questions & Answers (0)
Product Description
Keep your greenhouse from overheating under the hot summer sun with our commercial-grade, 60% green, 8' x 12' knitted shade cloth. The 40% light transmission is perfect if you have delicate plants that don't require full sunlight. The taped edges with corner brass grommets make installation a snap over your greenhouse roof. It can be used as a wind screen or in any area that requires shade. (Hold-down not included)
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 96 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Material | Polypropylene |
| Brand | Palram - Canopia |