- Goodwrappers® stretch film system is the easiest and fastest way to hand wrap pallets
- Quiet, color-tinted cast stretch film is great for identifying, unitizing and stabilizing shipments
- Colors are easy to see through yet provide enough tint for easy identification
- Built in disposable handles prevent friction on hands
- Patented dispensing system provides tension control for maximum film stretch to save on film
- No assembly required
- Ready to use out of the box
- Sold 4 rolls per case
Goodwrappers® Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Green - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$143.80 Sold in packages of 4 / $35.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 20 in |
| Gauge | 80 ga |
| Core Size | 1 in |
Product Details
| Type | Cast |
| Color | Green |
| Handle Included | Yes |
| Handle Type | Dispenser |
| Recyclable | Yes |
| Style | Hand Film |
| Material | Polyethylene |
| Package Quantity | 4 |
| Manufacturers Part Number | PG201000 |
| Brand | Goodwrappers |