Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Green Stripe Truck & Bus V-Belt - Gates TR22692

Green Stripe Truck & Bus V-Belt - Gates TR22692

Item #: WBB2442654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Stripe Truck & Bus V-Belt

Specifically designed for heavy-duty truck, bus and off-road equipment applications. Absorbs normal shock loads without damage to the belt.

  • Special tensile cords give high stretch resistance.
  • Special notch design resists cracking while providing tensile member support during operation.
  • Oil and heat-resistant construction throughout.
  • Meets SAE J636b and SAE J637 specifications.


Application Summary: 1988-1979 GMC, General, Caterpillar 3406 Diesel, Fan

Product Details

  • Type Truck & Bus V-Belt
  • Cord Material Polyester
  • Number of Strands 1
  • Material Notched
  • Belt Material EPDM
  • Angle 40

Weights & Dimensions

  • Top Width .594 in
  • Circumference 69.78 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Stripe Truck & Bus V-Belt - Gates TR22692

Green Stripe Truck & Bus V-Belt - Gates TR22692

Item #: WBB2442654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Green Stripe Truck & Bus V-Belt - Gates TR22692
    Green Stripe Truck & Bus V-Belt - Gates TR22692
    Green Stripe Truck & Bus V-Belt - Gates TR22692
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant