What's for Breakfast K-Cup Assortment Box, 48 Count
Write a Review
|
Questions & Answers (0)
Product Description
Not everyone likes the same coffee, and this What's for Breakfast K-Cup Assortment Box is a fun way to find your favorites and have something for every taste. Particularly useful for serving guests, in an office setting, and even as a holiday gift, this KCup sampler comes with flavors like Dunkin Donuts, Maxwell House, Green Mountain, Folgers, and more. Great for the office break room Keurig machine, or for the kitchen counter at home, this What's for Breakfast K-Cup Assortment is a must have to start your mornings off right.
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 48 Count |
Product Details
| Type | Regular Coffee |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 48 |
| Description | What's For Breakfast K-Cup Assortment Box |
| Manufacturers Part Number | 700-00039 |
| Grind Type | K-Cup |
| Gluten Free | No |
| Coffee Roast Level | Assorted |
| Brand | Snack Box Pros |