Numi® Organic Tea Green Tea, Jasmine Green, Single Cup Bags, 18/Box
Write a Review
|
Questions & Answers (0)
Product Description
Monkey King green tea offers a light, fragrant taste with sweet floral notes and is naturally scented with jasmine flowers three times. Organic jasmine green tea is caffeine-free and contains 100 percent real ingredients with no oils or flavorings. Individually wrapped tea bags are biodegradable.
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz. |
Product Details
| Type | Organic Green Tea |
| Flavor | Jasmine Green |
| Package Quantity | 18 |
| Description | Single Flavor Tea Bags |
| Manufacturers Part Number | NUM10108 |
| Brand | Numi Organic Tea |