Bigelow® Green Tea with Lemon, Lemon, 0.34 lbs, 28/Box
Write a Review
|
Questions & Answers (0)
Product Description
The naturally light, earthy flavor of green tea is enhanced with a hint of tangy-lemon sweetness. Smooth green tea is complemented with a lovely lemon finish. Naturally lower in caffeine.
PRICE
$18.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 2.72 x 6.625 x 3.15 in |
| Size | 5.44 oz. |
Product Details
| Type | Green Tea |
| Flavor | Lemon |
| Packing Type | Box |
| Package Quantity | 28 |
| Description | Single Flavor Tea Bags |
| Brand | Bigelow |