Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLAVIA

Model # :WBB3165132

MPN #: 48027

FLAVIA® The Bright Tea Co.® English Breakfast Black Tea, 0.1 oz. Pouch, Pack of 100

Product Description
The Bright Tea Co.® English Breakfast Black Tea Freshpack offers a robust taste with notes of caramelized sugar, malty flavor and balanced astringency. These teas from the Assam river valley in North Eastern India provide a flavor profile strong enough to stand up to milk and sugar, but flavorful enough to be enjoyed without.

Features:
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.1 oz.

Product Details

TypeBlack Tea
FlavorEnglish Breakfast
Packing TypePouch
Package Quantity100
DescriptionEnglish Breakfast Black Tea Freshpack
Manufacturers Part Number48027
BrandFLAVIA