Post-it® Greener Notes Original Recycled Pads, 1.5"x2", Canary Yellow, 100 Sheets/Pad, 12 Pads
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Greener Notes are made with water-based adhesive and recycled paper. Unique adhesive designed for use on paper or in planners. Colors ensure your notes stand out. Post-it® Greener Notes are recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 2 in |
| Paper Size | 1-1/2 x 2 |
Product Details
| Supply Type | Basic Supplies |
| Color | Yellow |
| Paper Type | Recycled Post It/Sticky Note |
| Style | Recycled Post It/Sticky Note |
| Package Quantity | 100 Sheets, 12/Pack |
| Description | Recycled Notes |
| Manufacturers Part Number | 653RPYW |
| Adhesive | Standard |
| Brand | 3M Post-it |