Wilson Jones® Minute Book, 8-1/2" x 11", Red Leather Cover, 250 Pages/Book
Write a Review
|
Questions & Answers (0)
Product Description
Minute book outfit can be permanently sealed. Design features gold tooling and short-pull locking mechanism. The stiff cover is bound over heavy board with no hubs and is made of imitation leather. Binder includes 125 pages of plain white ledger paper with 8-1/4" outside post spacing. Minute Book Outfit offers a 250-sheet capacity.
PRICE
$409.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 250 |
| Type | Ledger |
| Color | Red |
| Binding Type | Sewn |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Ledger |
| Ruling | Unruled |
| Pads | 1 |
| Description | Minute Book |
| Package Quantity | 250 Pages/Book |
| Brand | Wilson Jones |