Carry along an Earthwise® by Ampad® Recycled Reporter's Notepad wherever you go, so you're always prepared to note those things that pop-up when you least expect them. Coat-pocket sized pads with sturdy chipboard backings are ideal for use anywhere you might find yourself without a handy writing surface. Coil-locked spiral binding minimizes the potential for snags on bags or clothing while making it easy to tear off a single sheet when necessary.
Ampad® Earthwise by Ampad Recycled Reporter's Notepad, Gregg Rule, (70) 4 x 8 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 8 in |
Product Details
| Sheets | 70 |
| Type | Notepad |
| Color | White |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Notepad |
| Ruling | Gregg |
| Pads | 1 |
| Description | Reporter Spiral Notebook |
| Package Quantity | 70 Sheets/Pad |
| Brand | Ampad |