Fabri-Kal® Greenware Cold Drink Lids, Fits 16 - 24 oz. Cup, Clear, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Cold drink lids made from all-natural corn-based material. Leak-resistant snap-fit feature.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 16-24 oz |
| Made in the USA | Yes |
| Material | PET |
| Package Quantity | 1000 |
| Description | Cold Drink Lid |
| Color | Clear |
| Manufacturers Part Number | LKC1624F |
| Fits | 16 - 24 oz Cold Cups |
| Shape | Round |
| Brand | Fabri-Kal |