Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Solo

Model # :WBB3181183

MPN #: 626TS

SOLO® PETE Flat Straw Slot Cold Cup Lids, Fits 16 - 24 oz., Clear, 100/Pack, 10 Packs/Carton

Product Description
Top-off your cold cups with Dart's premium lid offering. PETE plastic provides crystal-clear clarity, ensuring an enticing view of the cup's contents. Odorless material keeps beverages tasting as they should, without the hint of a flavor alteration. One lid fits up to five different cup selections, reducing the number of SKUs operators need to stock.

Features:
  • Odorless; will not alter the taste of beverages
  • Easily identify orders with this translucent lid


PRICE
$58.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCold Beverage Lids
Capacity16-24 oz
Made in the USAYes
MaterialPET
Package Quantity1000
DescriptionPETE Flat Straw-Slot Cold Cup Lid
ColorClear
Manufacturers Part Number626TS
Fits16 - 24 oz Cold Cups
ShapeRound
BrandSolo