Top every Dart foam cup and container with a high quality Dart lid. Create great customer experiences by topping drinks with a wide variety of compatible lids made by DART. Use with foam cups and know that beverages are safe and secure. Plastic Lids offer a wide variety of solutions for hot and cold applications such as coffee, soda, and tea. A simple solution anywhere- food trucks, offices, diners, restaurants and hospitals!
Dart® Plastic Lids, Straw-Slot Lid, Fits 12 oz to 24 oz Hot/Cold Foam Cups, 100/PK, 10 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 16 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Plastic Lids |
| Features | Straw Slotted Lid |
| Color | Clear |
| Manufacturers Part Number | 16SL |
| Fits | 12 - 24 oz Hot/Cold Foam Cups |
| Brand | Dart |