Quality Park® Greeting Card/Invitation Envelope, #5-1/2, 4-3/8" x 5-3/4", White, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Greeting/invitation cards are ideal for use with computer-generated cards and invitations. Quarter-fold invitation envelopes hold an 8-1/2" x 11" page folded into quarters. Redi-Strip closure on included matching envelopes requires no moisture to seal. Peel-away strip keeps adhesive free from dust.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Height | 4-3/8 in |
| Paper Weight | 24 lbs |
Product Details
| Type | Envelope |
| Color | White |
| Paper Color Family | White |
| Paper Type | Stationery |
| Style | A-Style Envelopes |
| Package Quantity | 100 Envelopes/Box |
| Description | Greeting Card/Invitation Envelope |
| Features | Redi-Strip® Adhesive Closure |
| Manufacturers Part Number | QUA10740 |
| Brand | Quality Park |