- Tyvek® envelopes provide superior puncture, tear and moisture protection
- Constructed from 14 lb. olefin
- Ten times stronger than paper envelopes
- Feature a special seal that once broken, the word "Opened" appears in red on the flap
Tyvek Tamper Evident Envelopes, 10"W x 13"L, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Paper Weight | 14 lbs |
Product Details
| Type | Security Mailing Envelopes |
| Color | White |
| Closure | Self Seal |
| Plain | |
| Opening | End |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Security Envelopes |
| Material | Olefin |
| Description | Tamper Evident Envelopes |
| Package Quantity | 100/pack |
| Seal Type | Self Sealing |
| Manufacturers Part Number | TYF1013TE |
| Brand | Tyvek |